Specifications
Dimensions
- Bore Diameter5-7/16 in
- Weight10.85 lbs
Details
- Component TypeComponent
- Manufacturer Upc Number883450031936
- Mounting Type4-Bolt Base
- Number Of Mounting Holes4
- Product TypePillow Block Roller Bearing Units
- Type Of BearingMounted Roller Bearing
- UPC_NO883450031936
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)