Specifications
Dimensions
- Bore Diameter6-15/16 in
- Weight12.91 lbs
Details
- Component TypeComponent
- Manufacturer Upc Number883450032001
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Product TypePillow Block Roller Bearing Units
- Type Of BearingMounted Roller Bearing
- UPC_NO883450032001
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)