Motion
QAAC20A100SEM

TIMKEN
QAAC20A100SEM

Piloted Flange-mount Roller Bearing Unit - 100 mm Bore , Set Screw, Expansion Bearing (Floating), Cast Steel Housing, Heavy Duty
Mi Item #04985288
MFR #QAAC20A100SEM
Price$4,809.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QAAC20A100SEM

Piloted Flange-mount Roller Bearing Unit - 100 mm Bore , Set Screw, Expansion Bearing (Floating), Cast Steel Housing, Heavy Duty
Mi Item #04985288
MFR #QAAC20A100SEM

Mfr description
QAAC20A100SEM
  • Double Collar set-screw locking - CL Series - two set screws positioned at 60 degrees provide aggressive holding power
  • When configured with a double-collared insert, the bearing provides double the holding power compared to our standard single-collared insert.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,809.42/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    6.6300 in
  • Bolt Circle Diameter  
    9.3800 in
  • Bolt Size
    0.75 in
  • Bore Diameter  
    100 mm
  • Flange Outside Diameter
    10.88 in
  • Flange Thickness
    0.81 in
  • Length Through Bore
    5.18 in
  • Overall Width
    4.5900 in
  • Pilot Diameter
    8.125 in
  • Weight
    50.17 lbs

Details

  • Adapter Sleeve
    No
  • Additional Details
    M Seal - Medium Duty contact triple-lip seal, made of nitrile rubber, offers superior sealing in moist and dirty applications. It is chemical and corrosion resistant and provides excellent lubrication retention. It also allows excess grease to purge from the bearing cavity.
  • Bearing Material
    Steel
  • Bearing Number
    22220
  • Bearing Type
    Spherical Roller
  • Bore Type
    Straight
  • Duty Type
    Heavy Duty
  • End Type
    Open
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Material
    Cast Steel
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    883450305068
  • Mounting Type
    4-Bolt Piloted Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Roller Bearing Units
  • Radial Dynamic Load Capacity
    97700 lbf
  • Radial Static Load Capacity
    113000 lbf
  • Relubricatable
    Yes
  • Retainer Type
    Steel
  • Self Aligning
    Yes
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    883450305068
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)