Motion
QAAC22A408SC

TIMKEN
QAAC22A408SC

Piloted Flange Bearing - 4-1/2 in Bore , Concentric Collar, Expansion Bearing (Floating), Cast Steel Housing
Mi Item #04985353
MFR #QAAC22A408SC
Price$5,894.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QAAC22A408SC

Piloted Flange Bearing - 4-1/2 in Bore , Concentric Collar, Expansion Bearing (Floating), Cast Steel Housing
Mi Item #04985353
MFR #QAAC22A408SC

Mfr description
QAAC22A408SC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,894.16/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    11.7500 in; 298.50 mm
  • Bore Diameter  
    4-1/2 in

Details

  • Bearing Number
    22222
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Material
    Cast Steel
  • Locking Device
    Concentric Collar
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Roller Bearing Units
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)