Motion
QAACW10A200SM

TIMKEN
QAACW10A200SM

Piloted Flange-mount Roller Bearing Unit - 2 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Steel Housing, Heavy Duty
Mi Item #04985396
MFR #QAACW10A200SM
Price$1,157.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QAACW10A200SM

Piloted Flange-mount Roller Bearing Unit - 2 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Steel Housing, Heavy Duty
Mi Item #04985396
MFR #QAACW10A200SM

Mfr description
QAACW10A200SM
  • Double Collar set-screw locking - CL Series - two set screws positioned at 60 degrees provide aggressive holding power
  • When configured with a double-collared insert, the bearing provides double the holding power compared to our standard single-collared insert.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,157.11/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    3.8000 in
  • Bolt Circle Diameter  
    5.3800 in
  • Bolt Size
    0.4375 in
  • Bore Diameter  
    2 in
  • Flange Outside Diameter
    6.38 in
  • Flange Thickness
    0.38 in
  • Length Through Bore
    3.75 in
  • Overall Width
    3.7500 in
  • Pilot Diameter
    4.5 in
  • Weight
    9.36 lbs

Details

  • Adapter Sleeve
    No
  • Additional Details
    M Seal - Medium Duty contact triple-lip seal, made of nitrile rubber, offers superior sealing in moist and dirty applications. It is chemical and corrosion resistant and provides excellent lubrication retention. It also allows excess grease to purge from the bearing cavity.
  • Bearing Material
    Steel
  • Bearing Number
    22210
  • Bore Type
    Straight
  • Duty Type
    Heavy Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Steel
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    883450194143
  • Mounting Type
    4-Bolt Piloted Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Roller Bearing Units
  • Radial Dynamic Load Capacity
    26300 lbf
  • Radial Static Load Capacity
    26600 lbf
  • Relubricatable
    Yes
  • Retainer Type
    Steel
  • Self Aligning
    Yes
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    883450194143
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)