Motion
QAACW13A207SM

TIMKEN
QAACW13A207SM

Piloted Flange-Mount Roller Bearing Unit - 2-7/16 in Bore , Concentric Collar, Non-Expansion Bearing (Fixed), Cast Steel Housing, Heavy Duty
Mi Item #04985465
MFR #QAACW13A207SM
Price$1,445.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QAACW13A207SM

Piloted Flange-Mount Roller Bearing Unit - 2-7/16 in Bore , Concentric Collar, Non-Expansion Bearing (Fixed), Cast Steel Housing, Heavy Duty
Mi Item #04985465
MFR #QAACW13A207SM

Mfr description
QAACW13A207SM
  • Double Collar set-screw locking - CL Series - two set screws positioned at 60 degrees provide aggressive holding power
  • When configured with a double-collared insert, the bearing provides double the holding power compared to our standard single-collared insert.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,445.21/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    4.6000 in
  • Bolt Circle Diameter  
    6.5000 in
  • Bolt Size
    0.5 in
  • Bore Diameter  
    2-7/16 in
  • Flange Outside Diameter
    7.13 in
  • Flange Thickness
    0.5 in
  • Length Through Bore
    4.3 in
  • Overall Height  
    3.5500 in
  • Overall Length Diameter  
    7.6300 in
  • Overall Width
    4.3000 in
  • Pilot Diameter
    5.5 in
  • Weight
    17.13 lbs

Details

  • Adapter Sleeve
    No
  • Additional Details
    M Seal - Medium Duty contact triple-lip seal, made of nitrile rubber, offers superior sealing in moist and dirty applications. It is chemical and corrosion resistant and provides excellent lubrication retention. It also allows excess grease to purge from the bearing cavity.
  • Bearing Material
    Steel
  • Bearing Number
    22213
  • Bore Type
    Straight
  • Description
    QAACW13A207S, Double Concentric Piloted Flange Cartridge
  • Duty Type
    Heavy Duty
  • Dynamic Load Capacity
    46400 lbf
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder coat
  • Flange Mounting Type
    4-Bolt Piloted Flange
  • Housing Construction
    Solid
  • Housing Material
    Cast Steel
  • Locking Device
    Concentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    883450194181
  • Max Rpm
    3200 rpm
  • Maximum Speed
    3200 rpm
  • Mounting Type
    4-Bolt Piloted Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Roller Bearing Units
  • Radial Dynamic Load Capacity
    46400 lbf
  • Radial Static Load Capacity
    48600 lbf
  • Relubricatable
    Yes
  • Retainer Type
    Steel
  • Seal Type
    Triple-lip contacting, self-purging nitrile rubber seal
  • Self Aligning
    Yes
  • Static Load Capacity
    48600 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    883450194181
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)