Motion
QAACW13A208SM

TIMKEN
QAACW13A208SM

Piloted Flange-Mount Roller Bearing Unit - Spherical Roller Brg., 2-1/2 in Bore , 4-Bolt Piloted Flange Mount, Set Screw, Non-Expansion Bearing (Fixed), Cast Steel Housing, Heavy Duty
MI ITEM #04985477
MFR #QAACW13A208SM
List Price$1,416.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QAACW13A208SM

Piloted Flange-Mount Roller Bearing Unit - Spherical Roller Brg., 2-1/2 in Bore , 4-Bolt Piloted Flange Mount, Set Screw, Non-Expansion Bearing (Fixed), Cast Steel Housing, Heavy Duty
MI ITEM #04985477
MFR #QAACW13A208SM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,416.88/each for your price

Overview

Mfr description
QAACW13A208SM
  • Double Collar set-screw locking - CL Series - two set screws positioned at 60 degrees provide aggressive holding power
  • When configured with a double-collared insert, the bearing provides double the holding power compared to our standard single-collared insert.

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Piloted Flange
  • Adapter Sleeve
    No
  • Housing Material
    Cast Steel
  • Bolt Circle Diameter
  • Bolt Center To Center Length
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Duty Type
    Heavy Duty
  • Type Of Bearing
    Spherical Roller
  • Overall Width
    4.3000 in
  • Bore Type
    Straight
  • Pilot Diameter
    5.5 in
  • Radial Dynamic Load Capacity
    46400 lbf
  • Radial Static Load Capacity
    48600 lbf
  • Length Through Bore
    4.3 in
  • End Type
    Open
  • Bolt Size
    0.5 in
  • Bearing Material
    Steel
  • Additional Details
    M Seal - Medium Duty contact triple-lip seal, made of nitrile rubber, offers superior sealing in moist and dirty applications. It is chemical and corrosion resistant and provides excellent lubrication retention. It also allows excess grease to purge from the bearing cavity.
  • Flange Outside Diameter
    7.13 in
  • Flange Thickness
    0.5 in
  • Manufacturer Upc Number
    883450194198
  • UPC_NO
    883450194198
  • Weight
    16.94 lbs
  • Number Of Mounting Holes
    4
  • Relubricatable
    Yes
  • Retainer Type
    Steel
  • Self Aligning
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text