Motion
QAACW18A307ST

TIMKEN
QAACW18A307ST

Piloted Flange-Mount Roller Bearing Unit - 3 7/16 in Bore , Concentric Collar, Non-Expansion Bearing (Fixed), Cast Steel Housing, Heavy Duty
Mi Item #04985608
MFR #QAACW18A307ST
Price$2,659.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QAACW18A307ST

Piloted Flange-Mount Roller Bearing Unit - 3 7/16 in Bore , Concentric Collar, Non-Expansion Bearing (Fixed), Cast Steel Housing, Heavy Duty
Mi Item #04985608
MFR #QAACW18A307ST

Mfr description
QAACW18A307ST
  • Double Collar set-screw locking - CL Series - two set screws positioned at 60 degrees provide aggressive holding power
  • When configured with a double-collared insert, the bearing provides double the holding power compared to our standard single-collared insert.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,659.33/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    6.1000 in
  • Bolt Circle Diameter  
    8.6250 in
  • Bolt Size
    0.75 in
  • Bore Diameter  
    3 7/16 in
  • Flange Outside Diameter
    10.25 in
  • Flange Thickness
    0.88 in
  • Length Through Bore
    5.18 in
  • Overall Height  
    4.1700 in
  • Overall Length Diameter  
    10.2500 in
  • Overall Width
    5.1800 in
  • Pilot Diameter
    7.375 in
  • Weight
    37.704 lbs

Details

  • Adapter Sleeve
    No
  • Additional Details
    T Seal - Labyrinth seal consists of a Teflon® ring pressed onto the inner ring of the bearing that floats between two pieces of formed steel to accommodate misalignment. When using this seal, the housing comes with a vent fitting. Developed for higher-speed applications involving dirty conditions or moisture-affected areas, is able to operate at higher temperatures and is impervious to most chemicals.
  • Bearing Material
    Steel
  • Bearing Number
    22218
  • Bore Type
    Straight
  • Description
    QAACW18A307S, Double Concentric Piloted Flange Cartridge
  • Duty Type
    Heavy Duty
  • Dynamic Load Capacity
    79700 lbf
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder coat
  • Flange Mounting Type
    4-Bolt Piloted Flange
  • Housing Construction
    Solid
  • Housing Material
    Cast Steel
  • Locking Device
    Concentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    883450017886
  • Max Rpm
    2400 rpm
  • Maximum Speed
    2400 rpm
  • Mounting Type
    4-Bolt Piloted Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Roller Bearing Units
  • Radial Dynamic Load Capacity
    79700 lbf
  • Radial Static Load Capacity
    87200 lbf
  • Relubricatable
    Yes
  • Retainer Type
    Steel
  • Seal Type
    Labyrnith non-contacting, non-purging seal with DuPont™ Teflon®
  • Self Aligning
    Yes
  • Static Load Capacity
    87200 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    883450017886
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)