Motion
QAACW20A315SB

TIMKEN
QAACW20A315SB

Piloted Flange-mount Roller Bearing Unit - 3-15/16 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Steel Housing, Heavy Duty
Mi Item #04985633
MFR #QAACW20A315SB
Price$4,474.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QAACW20A315SB

Piloted Flange-mount Roller Bearing Unit - 3-15/16 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Steel Housing, Heavy Duty
Mi Item #04985633
MFR #QAACW20A315SB

Mfr description
QAACW20A315SB
  • Double Collar set-screw locking - CL Series - two set screws positioned at 60 degrees provide aggressive holding power
  • When configured with a double-collared insert, the bearing provides double the holding power compared to our standard single-collared insert.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,474.50/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    9.3800 in
  • Bolt Circle Diameter  
    9.3800 in
  • Bolt Size
    0.75 in
  • Bore Diameter  
    3-15/16 in
  • Flange Outside Diameter
    10.88 in
  • Flange Thickness
    1 in
  • Length Through Bore
    5.94 in
  • Overall Width
    5.9400 in
  • Pilot Diameter
    8.125 in
  • Weight
    48.566 lbs

Details

  • Adapter Sleeve
    No
  • Additional Details
    B Seal - Double-lip seal with garter spring for maximum contact, and a heavy-duty steel shield that protects the seal from large pieces of debris that could damage the seal itself. Made from nitrile rubber and designed for extreme moisture, fine dust or extremely dirty applications.
  • Bearing Material
    Steel
  • Bearing Number
    22220
  • Bore Type
    Straight
  • Duty Type
    Heavy Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Steel
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    883450018005
  • Mounting Type
    4-Bolt Piloted Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Roller Bearing Units
  • Radial Dynamic Load Capacity
    97700 lbf
  • Radial Static Load Capacity
    113000 lbf
  • Relubricatable
    Yes
  • Retainer Type
    Steel
  • Self Aligning
    Yes
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    883450018005
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)