Motion
QAACW20A315ST

TIMKEN
QAACW20A315ST

Piloted Flange-Mount Roller Bearing Unit - 3.9375 in Bore , Double Concentric Collar, Non-Expansion Bearing (Fixed), Cast Steel Housing, Heavy Duty
MI ITEM #04985644
MFR #QAACW20A315ST
Your Price$3,603.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QAACW20A315ST

Piloted Flange-Mount Roller Bearing Unit - 3.9375 in Bore , Double Concentric Collar, Non-Expansion Bearing (Fixed), Cast Steel Housing, Heavy Duty
MI ITEM #04985644
MFR #QAACW20A315ST

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,603.70/each(List $4,386.78)

Overview

Mfr description
QAACW20A315ST
  • Double Collar set-screw locking - CL Series - two set screws positioned at 60 degrees provide aggressive holding power
  • When configured with a double-collared insert, the bearing provides double the holding power compared to our standard single-collared insert.

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Piloted Flange
  • Adapter Sleeve
    No
  • Housing Material
    Cast Steel
  • Bolt Circle Diameter
  • Bolt Center To Center Length
  • Locking Device
    Double Concentric Collar
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Duty Type
    Heavy Duty
  • Housing Construction
    Solid
  • Overall Length Diameter
  • Finish Coating
    Powder coat
  • Bearing Number
    22220
  • Type Of Bearing
    Spherical Roller
  • Overall Width
    5.9400 in
  • Bore Type
    Straight
  • Seal Type
    Labyrnith non-contacting, non-purging seal with DuPont™ Teflon®
  • Overall Height
  • Pilot Diameter
    8.125 in
  • Radial Dynamic Load Capacity
    97700 lbf
  • Radial Static Load Capacity
    113000 lbf
  • Length Through Bore
    5.94 in
  • End Type
    Open
  • Lubrication Type
    Lubrication Fitting
  • Bolt Size
    0.75 in
  • Bearing Material
    Steel
  • Additional Details
    T Seal - Labyrinth seal consists of a Teflon® ring pressed onto the inner ring of the bearing that floats between two pieces of formed steel to accommodate misalignment. When using this seal, the housing comes with a vent fitting. Developed for higher-speed applications involving dirty conditions or moisture-affected areas, is able to operate at higher temperatures and is impervious to most chemicals.
  • Flange Mounting Type
    4-Bolt Piloted Flange
  • Flange Outside Diameter
    10.88 in
  • Flange Thickness
    1 in
  • Manufacturer Upc Number
    883450018081
  • UPC_NO
    883450018081
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Weight
    48.566 lbs
  • Dynamic Load Capacity
    97700 lbf
  • Max Rpm
    2000 rpm
  • Static Load Capacity
    113000 lbf
  • Description
    QAACW20A315S, Double Concentric Piloted Flange Cartridge
  • Number Of Mounting Holes
    4
  • Relubricatable
    Yes
  • Maximum Speed
    2000 rpm
  • Retainer Type
    Steel
  • Self Aligning
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought