Motion
QAACW22A408SC

TIMKEN
QAACW22A408SC

Piloted Flange-Mount Roller Bearing Unit - 4-1/2 in Bore , Concentric Collar, Non-Expansion Bearing (Fixed), Cast Steel Housing, Heavy Duty
MI ITEM #04985682
MFR #QAACW22A408SC
Price$7,048.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QAACW22A408SC

Piloted Flange-Mount Roller Bearing Unit - 4-1/2 in Bore , Concentric Collar, Non-Expansion Bearing (Fixed), Cast Steel Housing, Heavy Duty
MI ITEM #04985682
MFR #QAACW22A408SC

Mfr description
QAACW22A408SC
  • Double Collar set-screw locking - CL Series - two set screws positioned at 60 degrees provide aggressive holding power
  • When configured with a double-collared insert, the bearing provides double the holding power compared to our standard single-collared insert.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,048.82/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    11.7500 in
  • Bolt Circle Diameter  
    11.7500 in
  • Bolt Size
    0.75 in
  • Bore Diameter  
    4-1/2 in
  • Flange Outside Diameter
    13.5 in
  • Flange Thickness
    1 in
  • Length Through Bore
    6.25 in
  • Overall Height  
    5.1200 in
  • Overall Length Diameter  
    13.5000 in
  • Overall Width
    6.2500 in
  • Pilot Diameter
    10.25 in
  • Weight
    83.694 lbs

Details

  • Adapter Sleeve
    No
  • Additional Details
    C Seal - Double-lip seal with garter spring for maximum contact, and a heavy-duty steel shield that protects the seal from large pieces of debris that could damage the seal itself. Made from Viton, this seal provides excellent chemical and abrasion resistance and can operate at higher temperatures than nitrile rubber.
  • Bearing Material
    Steel
  • Bearing Number
    22222
  • Bore Type
    Straight
  • Description
    QAACW22A408S, Double Concentric Piloted Flange Cartridge
  • Duty Type
    Heavy Duty
  • Dynamic Load Capacity
    125000 lbf
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Flange Mounting Type
    4-Bolt Piloted Flange
  • Housing Construction
    Solid
  • Housing Material
    Cast Steel
  • Locking Device
    Concentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Manufacturer Upc Number
    883450305877
  • Max Rpm
    1700 rpm
  • Maximum Speed
    1700 rpm
  • Mounting Type
    4-Bolt Piloted Flange
  • Number Of Mounting Holes
    6
  • Product Type
    Flange-Mount Roller Bearing Units
  • Radial Dynamic Load Capacity
    125000 lbf
  • Radial Static Load Capacity
    147000 lbf
  • Relubricatable
    Yes
  • Retainer Type
    Steel
  • Self Aligning
    Yes
  • Static Load Capacity
    147000 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    883450305877

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)