Motion
QAACW26A500SC

TIMKEN
QAACW26A500SC

Piloted Flange-Mount Roller Bearing Unit - Spherical Roller Brg., 5 in Bore , 4-Bolt Piloted Flange Mount, Set Screw, Non-Expansion Bearing (Fixed), Cast Steel Housing, Heavy Duty
MI ITEM #04985718
MFR #QAACW26A500SC
List Price$10,748.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QAACW26A500SC

Piloted Flange-Mount Roller Bearing Unit - Spherical Roller Brg., 5 in Bore , 4-Bolt Piloted Flange Mount, Set Screw, Non-Expansion Bearing (Fixed), Cast Steel Housing, Heavy Duty
MI ITEM #04985718
MFR #QAACW26A500SC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,748.80/each for your price

Overview

Mfr description
QAACW26A500SC
  • Double Collar set-screw locking - CL Series - two set screws positioned at 60 degrees provide aggressive holding power
  • When configured with a double-collared insert, the bearing provides double the holding power compared to our standard single-collared insert.

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Piloted Flange
  • Adapter Sleeve
    No
  • Housing Material
    Cast Steel
  • Bolt Circle Diameter
  • Bolt Center To Center Length
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Duty Type
    Heavy Duty
  • Type Of Bearing
    Spherical Roller
  • Overall Width
    7.4400 in
  • Bearing Type
    Spherical Roller
  • Bore Type
    Straight
  • Pilot Diameter
    11 in
  • Radial Dynamic Load Capacity
    170000 lbf
  • Radial Static Load Capacity
    212000 lbf
  • Length Through Bore
    7.44 in
  • End Type
    Open
  • Bolt Size
    0.875 in
  • Bearing Material
    Steel
  • Additional Details
    C Seal - Double-lip seal with garter spring for maximum contact, and a heavy-duty steel shield that protects the seal from large pieces of debris that could damage the seal itself. Made from Viton, this seal provides excellent chemical and abrasion resistance and can operate at higher temperatures than nitrile rubber.
  • Flange Outside Diameter
    14.75 in
  • Flange Thickness
    1.03 in
  • Manufacturer Upc Number
    883450306119
  • UPC_NO
    883450306119
  • Weight
    98.287 lbs
  • Max Rpm
    1500 rpm
  • Number Of Mounting Holes
    6
  • Relubricatable
    Yes
  • Retainer Type
    Steel
  • Self Aligning
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought