Motion
QAAF11A203SO

TIMKEN
QAAF11A203SO

Flange-Mount Roller Bearing Unit - Spherical Roller Brg., 2-3/16 in Bore , 4-Bolt Flange Mount, Set Screw, Non-Expansion Bearing (Fixed), Cast Steel Housing, Heavy Duty
MI ITEM #04985768
MFR #QAAF11A203SO
List Price$1,032.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QAAF11A203SO

Flange-Mount Roller Bearing Unit - Spherical Roller Brg., 2-3/16 in Bore , 4-Bolt Flange Mount, Set Screw, Non-Expansion Bearing (Fixed), Cast Steel Housing, Heavy Duty
MI ITEM #04985768
MFR #QAAF11A203SO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,032.10/each for your price

Overview

Mfr description
QAAF11A203SO
  • Double Collar set-screw locking - CL Series - two set screws positioned at 60 degrees provide aggressive holding power
  • When configured with a double-collared insert, the bearing provides double the holding power compared to our standard single-collared insert.

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Flange
  • Adapter Sleeve
    No
  • Housing Material
    Cast Steel
  • Bolt Circle Diameter
  • Bolt Center To Center Length
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Duty Type
    Heavy Duty
  • Type Of Bearing
    Spherical Roller
  • Overall Width
    4.0000 in
  • Bearing Type
    Spherical Roller
  • Bore Type
    Straight
  • Overall Height
  • Radial Dynamic Load Capacity
    31400 lbf
  • Radial Static Load Capacity
    31900 lbf
  • Length Through Bore
    4 in
  • End Type
    Open
  • Bolt Size
    0.625 in
  • Bearing Material
    Steel
  • Additional Details
    O Seal - Medium Duty contact triple-lip seal made of high-strength urethane for superior abrasion resistance.
  • Flange Thickness
    1 in
  • Manufacturer Upc Number
    883450268332
  • UPC_NO
    883450268332
  • Weight
    17.023 lbs
  • Number Of Mounting Holes
    4
  • Relubricatable
    Yes
  • Overall Length
    6.1900 in
  • Retainer Type
    Steel
  • Self Aligning
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought