Motion
QAAF13A208SB

TIMKEN
QAAF13A208SB

Flange-Mount Roller Bearing Unit - Spherical Roller Brg., 2-1/2 in Bore , 4-Bolt Flange Mount, Set Screw, Non-Expansion Bearing (Fixed), Cast Steel Housing, Heavy Duty
MI ITEM #04985801
MFR #QAAF13A208SB
List Price$1,089.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QAAF13A208SB

Flange-Mount Roller Bearing Unit - Spherical Roller Brg., 2-1/2 in Bore , 4-Bolt Flange Mount, Set Screw, Non-Expansion Bearing (Fixed), Cast Steel Housing, Heavy Duty
MI ITEM #04985801
MFR #QAAF13A208SB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,089.82/each for your price

Overview

Mfr description
QAAF13A208SB
  • Double Collar set-screw locking - CL Series - two set screws positioned at 60 degrees provide aggressive holding power
  • When configured with a double-collared insert, the bearing provides double the holding power compared to our standard single-collared insert.

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Flange
  • Adapter Sleeve
    No
  • Housing Material
    Cast Steel
  • Bolt Circle Diameter
  • Bolt Center To Center Length
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Duty Type
    Heavy Duty
  • Type Of Bearing
    Spherical Roller
  • Overall Width
    4.3000 in
  • Bore Type
    Straight
  • Overall Height
  • Radial Dynamic Load Capacity
    46400 lbf
  • Radial Static Load Capacity
    48600 lbf
  • Length Through Bore
    4.3 in
  • End Type
    Open
  • Bolt Size
    0.625 in
  • Bearing Material
    Steel
  • Additional Details
    B Seal - Double-lip seal with garter spring for maximum contact, and a heavy-duty steel shield that protects the seal from large pieces of debris that could damage the seal itself. Made from nitrile rubber and designed for extreme moisture, fine dust or extremely dirty applications.
  • Flange Thickness
    1 in
  • Manufacturer Upc Number
    883450019101
  • UPC_NO
    883450019101
  • Weight
    19.94 lbs
  • Number Of Mounting Holes
    4
  • Relubricatable
    Yes
  • Overall Length
    6.6300 in
  • Retainer Type
    Steel
  • Self Aligning
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text