Motion
QAAF13A208SO

TIMKEN
QAAF13A208SO

Flange-mount Roller Bearing Unit - 2-1/2 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Steel Housing, Heavy Duty
Mi Item #04985808
MFR #QAAF13A208SO
Price$1,167.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QAAF13A208SO

Flange-mount Roller Bearing Unit - 2-1/2 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Steel Housing, Heavy Duty
Mi Item #04985808
MFR #QAAF13A208SO

Mfr description
QAAF13A208SO
  • Double Collar set-screw locking - CL Series - two set screws positioned at 60 degrees provide aggressive holding power
  • When configured with a double-collared insert, the bearing provides double the holding power compared to our standard single-collared insert.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,167.21/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    5.3750 in
  • Bolt Circle Diameter  
    7.6000 in
  • Bolt Size
    0.625 in
  • Bore Diameter  
    2-1/2 in
  • Flange Thickness
    1 in
  • Length Through Bore
    4.3 in
  • Overall Height  
    6.6300 in
  • Overall Length
    6.6300 in
  • Overall Width
    4.3000 in
  • Weight
    19.94 lbs

Details

  • Adapter Sleeve
    No
  • Additional Details
    O Seal - Medium Duty contact triple-lip seal made of high-strength urethane for superior abrasion resistance.
  • Bearing Material
    Steel
  • Bearing Number
    22213
  • Bearing Type
    Spherical Roller
  • Bore Type
    Straight
  • Duty Type
    Heavy Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Steel
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    883450268363
  • Mounting Type
    4-Bolt Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Roller Bearing Units
  • Radial Dynamic Load Capacity
    46400 lbf
  • Radial Static Load Capacity
    48600 lbf
  • Relubricatable
    Yes
  • Retainer Type
    Steel
  • Self Aligning
    Yes
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    883450268363
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)