Motion
QAAF15A300SN

TIMKEN
QAAF15A300SN

Flange-Mount Roller Bearing Unit - Spherical Roller Brg., 3 in Bore , 4-Bolt Flange Mount, Set Screw, Non-Expansion Bearing (Fixed), Cast Steel Housing, Heavy Duty
MI ITEM #04985861
MFR #QAAF15A300SN
List Price$1,824.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QAAF15A300SN

Flange-Mount Roller Bearing Unit - Spherical Roller Brg., 3 in Bore , 4-Bolt Flange Mount, Set Screw, Non-Expansion Bearing (Fixed), Cast Steel Housing, Heavy Duty
MI ITEM #04985861
MFR #QAAF15A300SN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,824.82/each for your price

Overview

Mfr description
QAAF15A300SN
  • Double Collar set-screw locking - CL Series - two set screws positioned at 60 degrees provide aggressive holding power
  • When configured with a double-collared insert, the bearing provides double the holding power compared to our standard single-collared insert.

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Flange
  • Adapter Sleeve
    No
  • Housing Material
    Cast Steel
  • Bolt Circle Diameter
  • Bolt Center To Center Length
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Duty Type
    Heavy Duty
  • Bearing Number
    22215
  • Type Of Bearing
    Spherical Roller
  • Overall Width
    4.7400 in
  • Bore Type
    Straight
  • Overall Height
  • Radial Dynamic Load Capacity
    49900 lbf
  • Radial Static Load Capacity
    54100 lbf
  • Length Through Bore
    4.74 in
  • End Type
    Open
  • Bolt Size
    0.75 in
  • Bearing Material
    Steel
  • Additional Details
    N Seal - Medium-duty contact triple-lip seal, made of Viton. This seal provides excellent chemical resistance and can operate at higher temperatures than nitrile rubber.
  • Flange Thickness
    1.06 in
  • Manufacturer Upc Number
    883450019477
  • UPC_NO
    883450019477
  • Weight
    26.9 lbs
  • Number Of Mounting Holes
    4
  • Relubricatable
    Yes
  • Overall Length
    7.4400 in
  • Retainer Type
    Steel
  • Self Aligning
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought