Motion
QAAF18A080SM

TIMKEN
QAAF18A080SM

Flange-Mount Roller Bearing Unit - 80 mm Bore , Double Concentric Collar, Non-Expansion Bearing (Fixed), Cast Steel Housing, Heavy Duty
MI ITEM #04985871
MFR #QAAF18A080SM
Your Price$2,176.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QAAF18A080SM

Flange-Mount Roller Bearing Unit - 80 mm Bore , Double Concentric Collar, Non-Expansion Bearing (Fixed), Cast Steel Housing, Heavy Duty
MI ITEM #04985871
MFR #QAAF18A080SM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,176.95/each(List $2,503.49)

Overview

Mfr description
QAAF18A080SM
  • Double Collar set-screw locking - CL Series - two set screws positioned at 60 degrees provide aggressive holding power
  • When configured with a double-collared insert, the bearing provides double the holding power compared to our standard single-collared insert.

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Flange
  • Adapter Sleeve
    No
  • Housing Material
    Cast Steel
  • Bolt Circle Diameter
  • Bolt Center To Center Length
  • Locking Device
    Double Concentric Collar
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Duty Type
    Heavy Duty
  • Housing Construction
    Solid
  • Overall Length Diameter
  • Finish Coating
    Powder coat
  • Bearing Number
    22218
  • Type Of Bearing
    Spherical Roller
  • Overall Width
    5.1800 in
  • Bore Type
    Straight
  • Seal Type
    Triple-lip contacting, self-purging nitrile rubber seal
  • Overall Height
  • Radial Dynamic Load Capacity
    79700 lbf
  • Radial Static Load Capacity
    87200 lbf
  • Length Through Bore
    5.18 in
  • End Type
    Open
  • Lubrication Type
    Lubrication Fitting
  • Bolt Size
    0.75 in
  • Bearing Material
    Steel
  • Additional Details
    M Seal - Medium Duty contact triple-lip seal, made of nitrile rubber, offers superior sealing in moist and dirty applications. It is chemical and corrosion resistant and provides excellent lubrication retention. It also allows excess grease to purge from the bearing cavity.
  • Flange Mounting Type
    4-Bolt Flange
  • Flange Outside Diameter
    8.6300 in;219.20 mm
  • Flange Thickness
    1.31 in
  • Manufacturer Upc Number
    883450099486
  • UPC_NO
    883450099486
  • Manufacturer Catalog
  • Weight
    42.584 lbs
  • Dynamic Load Capacity
    79700 lbf
  • Max Rpm
    2400 rpm
  • Static Load Capacity
    87200 lbf
  • Description
    QAAF18A080S, Double Concentric Flange Block
  • Number Of Mounting Holes
    4
  • Relubricatable
    Yes
  • Maximum Speed
    2400 rpm
  • Overall Length
    8.6300 in
  • Retainer Type
    Steel
  • Self Aligning
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text