Motion
QAAFX20A315SEO

TIMKEN
QAAFX20A315SEO

Flange-mount Roller Bearing Unit - 3-15/16 in Bore , Set Screw, Expansion Bearing (Floating), Cast Steel Housing, Heavy Duty
Mi Item #04986451
MFR #QAAFX20A315SEO
Price$4,961.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QAAFX20A315SEO

Flange-mount Roller Bearing Unit - 3-15/16 in Bore , Set Screw, Expansion Bearing (Floating), Cast Steel Housing, Heavy Duty
Mi Item #04986451
MFR #QAAFX20A315SEO

Mfr description
QAAFX20A315SEO
  • Double Collar set-screw locking - CL Series - two set screws positioned at 60 degrees provide aggressive holding power
  • When configured with a double-collared insert, the bearing provides double the holding power compared to our standard single-collared insert.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,961.02/each

Specifications

Dimensions

  • Base Thickness
    1.5000 in
  • Bolt Center To Center Length  
    8.3100 in
  • Bolt Circle Diameter  
    11.7500 in
  • Bolt Size
    0.875 in
  • Bore Diameter  
    3-15/16 in
  • Flange Outside Diameter
    10.5600 in; 268.20 mm
  • Flange Thickness
    1.5 in
  • Length Through Bore
    5.92 in
  • Overall Height  
    10.5600 in
  • Overall Length
    10.5600 in
  • Overall Width
    5.9200 in
  • Weight
    65.57 lbs

Details

  • Adapter Sleeve
    No
  • Additional Details
    O Seal - Medium Duty contact triple-lip seal made of high-strength urethane for superior abrasion resistance.
  • Bearing Material
    Steel
  • Bearing Number
    22220
  • Bearing Type
    Spherical Roller
  • Bore Type
    Straight
  • Duty Type
    Heavy Duty
  • End Type
    Open
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Material
    Cast Steel
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    883450270281
  • Max Rpm
    2000 rpm
  • Mounting Type
    4-Bolt Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Roller Bearing Units
  • Radial Dynamic Load Capacity
    97700 lbf
  • Radial Static Load Capacity
    113000 lbf
  • Relubricatable
    Yes
  • Retainer Type
    Steel
  • Self Aligning
    Yes
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    883450270281
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)