Motion
QAAFY22A407SM

TIMKEN
QAAFY22A407SM

Flange-mount Roller Bearing Unit - 4-7/16 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Steel Housing, Heavy Duty
Mi Item #04987272
MFR #QAAFY22A407SM
Price$9,108.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QAAFY22A407SM

Flange-mount Roller Bearing Unit - 4-7/16 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Steel Housing, Heavy Duty
Mi Item #04987272
MFR #QAAFY22A407SM

Mfr description
QAAFY22A407SM
  • Double Collar set-screw locking - CL Series - two set screws positioned at 60 degrees provide aggressive holding power
  • When configured with a double-collared insert, the bearing provides double the holding power compared to our standard single-collared insert.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,108.63/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    6.4400 in
  • Bolt Circle Diameter  
    12.8800 in
  • Bolt Size
    1 in
  • Bore Diameter  
    4-7/16 in
  • Flange Outside Diameter
    15.1300 in; 384.30 mm
  • Flange Thickness
    1.25 in
  • Length Through Bore
    6.25 in
  • Overall Height  
    15.1300 in
  • Overall Length
    15.1300 in
  • Overall Width
    6.2500 in
  • Weight
    92.583 lbs

Details

  • Adapter Sleeve
    No
  • Additional Details
    M Seal - Medium Duty contact triple-lip seal, made of nitrile rubber, offers superior sealing in moist and dirty applications. It is chemical and corrosion resistant and provides excellent lubrication retention. It also allows excess grease to purge from the bearing cavity.
  • Bearing Material
    Steel
  • Bearing Number
    22222
  • Bearing Type
    Spherical Roller
  • Bore Type
    Straight
  • Duty Type
    Heavy Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Steel
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    883450192569
  • Mounting Type
    4-Bolt Flange
  • Number Of Mounting Holes
    6
  • Product Type
    Flange-Mount Roller Bearing Units
  • Radial Dynamic Load Capacity
    125000 lbf
  • Radial Static Load Capacity
    147000 lbf
  • Relubricatable
    Yes
  • Retainer Type
    Steel
  • Self Aligning
    Yes
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    883450192569
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)