Motion
QAAFY26A415SM

TIMKEN
QAAFY26A415SM

Flange-Mount Roller Bearing Unit - Spherical Roller Brg., 4-15/16 in Bore , 4-Bolt Flange Mount, Set Screw, Non-Expansion Bearing (Fixed), Cast Steel Housing, Heavy Duty
MI ITEM #04987308
MFR #QAAFY26A415SM
List Price$9,518.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QAAFY26A415SM

Flange-Mount Roller Bearing Unit - Spherical Roller Brg., 4-15/16 in Bore , 4-Bolt Flange Mount, Set Screw, Non-Expansion Bearing (Fixed), Cast Steel Housing, Heavy Duty
MI ITEM #04987308
MFR #QAAFY26A415SM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,518.57/each for your price

Overview

Mfr description
QAAFY26A415SM
  • Double Collar set-screw locking - CL Series - two set screws positioned at 60 degrees provide aggressive holding power
  • When configured with a double-collared insert, the bearing provides double the holding power compared to our standard single-collared insert.

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Flange
  • Adapter Sleeve
    No
  • Housing Material
    Cast Steel
  • Bolt Circle Diameter
  • Bolt Center To Center Length
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Duty Type
    Heavy Duty
  • Bearing Number
    22226
  • Type Of Bearing
    Spherical Roller
  • Overall Width
    7.4400 in
  • Bearing Type
    Spherical Roller
  • Bore Type
    Straight
  • Radial Dynamic Load Capacity
    170000 lbf
  • Radial Static Load Capacity
    212000 lbf
  • Length Through Bore
    7.44 in
  • End Type
    Open
  • Bolt Size
    1.125 in
  • Bearing Material
    Steel
  • Additional Details
    M Seal - Medium Duty contact triple-lip seal, made of nitrile rubber, offers superior sealing in moist and dirty applications. It is chemical and corrosion resistant and provides excellent lubrication retention. It also allows excess grease to purge from the bearing cavity.
  • Flange Outside Diameter
    16.5000 in; 419.10 mm
  • Flange Thickness
    1.5 in
  • Manufacturer Upc Number
    883450192576
  • UPC_NO
    883450192576
  • Weight
    134.491 lbs
  • Number Of Mounting Holes
    6
  • Relubricatable
    Yes
  • Retainer Type
    Steel
  • Self Aligning
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought