Motion
QAAMC10A115SM

TIMKEN
QAAMC10A115SM

Roller Bearing Cartridge - 1.9375 in Bore Dia., Cast Steel Material, Non-Expansion (Fixed)
Mi Item #04987344
MFR #QAAMC10A115SM
Price$1,155.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QAAMC10A115SM

Roller Bearing Cartridge - 1.9375 in Bore Dia., Cast Steel Material, Non-Expansion (Fixed)
Mi Item #04987344
MFR #QAAMC10A115SM

Mfr description
QAAMC10A115SM
  • Double Collar set-screw locking - CL Series - two set screws positioned at 60 degrees provide aggressive holding power
  • When configured with a double-collared insert, the bearing provides double the holding power compared to our standard single-collared insert.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,155.90/each

Specifications

Dimensions

  • Bore Diameter
    1-15/16 in
  • Outside Diameter
    4.1250 in
  • Overall Width
    3.7500 in
  • Weight
    6.76 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Cylindrical
  • Duty Type
    Heavy Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion (Fixed)
  • Finish Coating
    Powder Coat
  • Housing Material
    Cast Steel
  • Locking Device
    Double Concentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450194815
  • Product Type
    Roller Bearing Cartridges
  • Radial Dynamic Load Capacity
    26300 lbf
  • Radial Static Load Capacity
    26600 lbf
  • Retainer Type
    Steel
  • Seal Type
    Triple-lip contacting, self-purging nitrile rubber seal
  • Series
    QAAMC
  • Type Of Bearing
    Mounted Roller Bearing
  • UPC_NO
    883450194815
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)