Motion
QAAMC10A200SM

TIMKEN
QAAMC10A200SM

QAAMC10A200SM
MI ITEM #04987356
MFR #QAAMC10A200SM
Price$1,155.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QAAMC10A200SM

QAAMC10A200SM
MI ITEM #04987356
MFR #QAAMC10A200SM

Mfr description
QAAMC10A200SM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,155.90/each

Specifications

Dimensions

  • Outside Diameter
    4.1250 in
  • Overall Height
    4.1250 in
  • Overall Length
    3.1200 in
  • Overall Width
    3.7500 in
  • Shaft Diameter
    2.0000 in
  • Weight
    8.00 lbs

Details

  • Bearing Number
    22210
  • Housing Construction
    Cartridge
  • Locking Device
    Concentric Collar
  • Manufacturer Upc Number
    883450194822
  • Max Rpm
    3550 rpm
  • Product Type
    Roller Bearing Cartridges
  • Radial Dynamic Load Capacity
    26300 lbf
  • Radial Static Load Capacity
    26600 lbf
  • Type Of Bearing
    Mounted Roller Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)