Motion
QAAMC15A211ST

TIMKEN
QAAMC15A211ST

QAAMC15A211ST
MI ITEM #04987479
MFR #QAAMC15A211ST
List Price$2,189.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QAAMC15A211ST

QAAMC15A211ST
MI ITEM #04987479
MFR #QAAMC15A211ST

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,189.25/each for your price

Overview

Mfr description
QAAMC15A211ST

Specifications

  • Type Of Bearing
    Mounted Bearing
  • Outside Diameter
    5-7/8 in
  • Bearing Number
    22215
  • Locking Device
    Concentric Collar
  • Overall Width
    4.7400 in
  • Radial Dynamic Load Capacity
    49900 lbf
  • Radial Static Load Capacity
    54100 lbf
  • Manufacturer Upc Number
    0883450272254
  • Dynamic Load Capacity
    49900 lbf
  • Housing Construction
    Cartridge
  • Max Rpm
    2900 rpm
  • Shaft Diameter
    75 mm
  • Overall Height
    2-11/16 in
  • Overall Length
    4.0400 in
  • Product Type
    Roller Bearing Cartridges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought