Motion
QAAMC15A215SB

TIMKEN
QAAMC15A215SB

QAAMC15A215SB
Mi Item #04987492
MFR #QAAMC15A215SB
Price$2,233.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QAAMC15A215SB

QAAMC15A215SB
Mi Item #04987492
MFR #QAAMC15A215SB

Mfr description
QAAMC15A215SB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,233.04/each

Specifications

Dimensions

  • Outside Diameter
    5-7/8 in
  • Overall Height
    2-15/16 in
  • Overall Length
    3.9600 in
  • Overall Width
    4.7400 in
  • Shaft Diameter
    2-15/16 in

Details

  • Bearing Number
    22215
  • Dynamic Load Capacity
    49900 lbf
  • Housing Construction
    Cartridge
  • Locking Device
    Concentric Collar
  • Manufacturer Upc Number
    0883450024402
  • Max Rpm
    2900 rpm
  • Product Type
    Roller Bearing Cartridges
  • Radial Dynamic Load Capacity
    49900 lbf
  • Radial Static Load Capacity
    54100 lbf
  • Type Of Bearing
    Mounted Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)