Motion
QAAMC26A415ST

TIMKEN
QAAMC26A415ST

Cast Steel Material, Non-Expansion (Fixed)
MI ITEM #04987695
MFR #QAAMC26A415ST
List Price$10,013.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QAAMC26A415ST

Cast Steel Material, Non-Expansion (Fixed)
MI ITEM #04987695
MFR #QAAMC26A415ST

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,013.55/each for your price

Overview

Mfr description
QAAMC26A415ST
  • Double Collar set-screw locking - CL Series - two set screws positioned at 60 degrees provide aggressive holding power
  • When configured with a double-collared insert, the bearing provides double the holding power compared to our standard single-collared insert.

Specifications

  • Bore Diameter
    4-15/16 in
  • Type Of Bearing
    Mounted Roller Bearing
  • Outside Diameter
    10.4380 in
  • Bearing Number
    22226
  • Housing Material
    Cast Steel
  • Locking Device
    Concentric Collar
  • Bore Type
    Cylindrical
  • End Type
    Open
  • Expansion Type
    Non-Expansion (Fixed)
  • Overall Width
    7.4400 in
  • Duty Type
    Heavy Duty
  • Radial Dynamic Load Capacity
    170000 lbf
  • Radial Static Load Capacity
    212000 lbf
  • Bearing Material
    Steel
  • Manufacturer Upc Number
    883450310727
  • UPC_NO
    883450310727
  • Weight
    83.35 lbs
  • Housing Construction
    Cartridge
  • Max Rpm
    1000 rpm
  • Shaft Diameter
    4-15/16 in
  • Overall Height
    10.4380 in
  • Overall Length
    6.5100 in
  • Retainer Type
    Steel
  • Product Type
    Roller Bearing Cartridges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought