Motion
QAAMC26A500SB

TIMKEN
QAAMC26A500SB

QAAMC26A500SB
MI ITEM #04987696
MFR #QAAMC26A500SB
Price$10,013.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QAAMC26A500SB

QAAMC26A500SB
MI ITEM #04987696
MFR #QAAMC26A500SB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$10,013.55/each

Specifications

Dimensions

  • Outside Diameter
    10.4380 in
  • Overall Height
    10.4380 in
  • Overall Length
    6.5100 in
  • Overall Width
    7.4400 in
  • Shaft Diameter
    5.0000 in
  • Weight
    32.00 lbs

Details

  • Bearing Number
    22226
  • Housing Construction
    Cartridge
  • Locking Device
    Concentric Collar
  • Manufacturer Upc Number
    0883450310734
  • Max Rpm
    1000 rpm
  • Product Type
    Roller Bearing Cartridges
  • Radial Dynamic Load Capacity
    170000 lbf
  • Radial Static Load Capacity
    212000 lbf

Overview

Mfr description
QAAMC26A500SB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought