Motion
QAAPL10A200SB

TIMKEN
QAAPL10A200SB

Roller Bearing Pillow Block - 2 in Bore, Concentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Steel Housing Material
MI ITEM #04988222
MFR #QAAPL10A200SB
List Price$914.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QAAPL10A200SB

Roller Bearing Pillow Block - 2 in Bore, Concentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Steel Housing Material
MI ITEM #04988222
MFR #QAAPL10A200SB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$914.99/each for your price

Overview

Mfr description
QAAPL10A200SB

Specifications

  • Bore Diameter
  • Bore Type
    Straight
  • Base To Bore Centerline
    2.2500 in
  • Locking Device
    Concentric Collar
  • Housing Material
    Cast Steel
  • Housing Construction
    Solid
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Seal Type
    Double Lip Seal
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Locking Type
    Concentric Set Screw - Double Collar
  • Number Of Mounting Holes
    2
  • Lubricant Type
    Premium Industrial Grease
  • Mounting Type
    2-Bolt Base
  • Seal Material
    Nitrile Rubber
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought