Motion
QAC13A208SB

TIMKEN
QAC13A208SB

Flange Bearing - 2-1/2 in Bore , Concentric Collar, Expansion Bearing (Floating), Cast Steel Housing
MI ITEM #04989805
MFR #QAC13A208SB
Price$1,145.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QAC13A208SB

Flange Bearing - 2-1/2 in Bore , Concentric Collar, Expansion Bearing (Floating), Cast Steel Housing
MI ITEM #04989805
MFR #QAC13A208SB

Mfr description
QAC13A208SB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,145.34/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    6.5000 in; 165.10 mm
  • Bore Diameter  
    2-1/2 in
  • Flange Outside Diameter
    7.6300 in; 193.80 mm

Details

  • Bearing Number
    22213
  • Bearing Type
    Spherical Roller
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Material
    Cast Steel
  • Locking Device
    Concentric Collar
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)