Motion
QACW10A115SEO

TIMKEN
QACW10A115SEO

Piloted Flange-Mount Roller Bearing Unit - Spherical Roller Brg., 1-15/16 in Bore , 4-Bolt Piloted Flange Mount, Set Screw, Expansion Bearing (Floating), Cast Steel Housing, Heavy Duty
MI ITEM #04990035
MFR #QACW10A115SEO
List Price$1,020.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QACW10A115SEO

Piloted Flange-Mount Roller Bearing Unit - Spherical Roller Brg., 1-15/16 in Bore , 4-Bolt Piloted Flange Mount, Set Screw, Expansion Bearing (Floating), Cast Steel Housing, Heavy Duty
MI ITEM #04990035
MFR #QACW10A115SEO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,020.58/each for your price

Overview

Mfr description
QACW10A115SEO
  • Single Collar set-screw locking - CL Series - two set screws positioned at 60 degrees provide maximum positive locking power with minimal run out.

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Piloted Flange
  • Adapter Sleeve
    No
  • Housing Material
    Cast Steel
  • Bolt Circle Diameter
  • Bolt Center To Center Length
  • Locking Device
    Set Screw
  • Expansion Type
    Expansion Bearing (Floating)
  • Duty Type
    Heavy Duty
  • Bearing Number
    22210
  • Type Of Bearing
    Spherical Roller
  • Overall Width
    2.8700 in
  • Bearing Type
    Spherical Roller
  • Bore Type
    Straight
  • Pilot Diameter
    4.5 in
  • Radial Dynamic Load Capacity
    26300 lbf
  • Radial Static Load Capacity
    26600 lbf
  • Length Through Bore
    2.87 in
  • End Type
    Open
  • Bolt Size
    0.4375 in
  • Bearing Material
    Steel
  • Additional Details
    O Seal - Medium Duty contact triple-lip seal made of high-strength urethane for superior abrasion resistance.
  • Flange Outside Diameter
    6.38 in
  • Flange Thickness
    0.38 in
  • Manufacturer Upc Number
    883450271141
  • UPC_NO
    883450271141
  • Weight
    8.85 lbs
  • Number Of Mounting Holes
    4
  • Relubricatable
    Yes
  • Retainer Type
    Steel
  • Self Aligning
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought