Specifications
Dimensions
- Bolt Circle Diameter5.5000 in; 139.70 mm
- Bore Diameter45 mm
Details
- Bearing Number22209
- Bearing TypeSpherical Roller
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialCast Iron
- Locking DeviceConcentric Collar
- Mounting Type4-Bolt Flange
- Product TypeFlange-Mount Roller Bearing Units
Overview
Mfr description
QAFL09A045SO