Motion
QAFY09A112SEM

TIMKEN
QAFY09A112SEM

Flange-mount Roller Bearing Unit - 1-3/4 in Bore , Set Screw, Expansion Bearing (Floating), Cast Steel Housing, Heavy Duty
MI ITEM #04991118
MFR #QAFY09A112SEM
Price$764.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QAFY09A112SEM

Flange-mount Roller Bearing Unit - 1-3/4 in Bore , Set Screw, Expansion Bearing (Floating), Cast Steel Housing, Heavy Duty
MI ITEM #04991118
MFR #QAFY09A112SEM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$764.45/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    3.8900 in
  • Bolt Circle Diameter  
    5.5000 in
  • Bolt Size
    0.5 in
  • Bore Diameter  
    1-3/4 in
  • Flange Outside Diameter
    6.7500 in; 171.50 mm
  • Flange Thickness
    0.81 in
  • Length Through Bore
    2.88 in
  • Overall Height  
    6.7500 in
  • Overall Length
    6.7500 in
  • Overall Width
    2.8800 in
  • Weight
    10.91 lbs

Details

  • Adapter Sleeve
    No
  • Additional Details
    M Seal - Medium Duty contact triple-lip seal, made of nitrile rubber, offers superior sealing in moist and dirty applications. It is chemical and corrosion resistant and provides excellent lubrication retention. It also allows excess grease to purge from the bearing cavity.
  • Bearing Material
    Steel
  • Bearing Number
    22209
  • Bearing Type
    Spherical Roller
  • Bore Type
    Straight
  • Duty Type
    Heavy Duty
  • End Type
    Open
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Material
    Cast Steel
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    883450962063
  • Mounting Type
    4-Bolt Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Roller Bearing Units
  • Radial Dynamic Load Capacity
    24500 lbf
  • Radial Static Load Capacity
    24200 lbf
  • Relubricatable
    Yes
  • Retainer Type
    Steel
  • Self Aligning
    Yes
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    883450962063

Overview

Mfr description
QAFY09A112SEM
  • Single Collar set-screw locking - CL Series - two set screws positioned at 60 degrees provide maximum positive locking power with minimal run out.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought