Motion
QAMC11A203SB

TIMKEN
QAMC11A203SB

QAMC11A203SB
Mi Item #04991650
MFR #QAMC11A203SB
Price$832.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QAMC11A203SB

QAMC11A203SB
Mi Item #04991650
MFR #QAMC11A203SB

Mfr description
QAMC11A203SB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$832.60/each

Specifications

Dimensions

  • Outside Diameter
    4.5310 in
  • Overall Height
    4.5310 in
  • Overall Length
    3.3000 in
  • Overall Width
    3.3000 in
  • Shaft Diameter
    2-3/16 in
  • Weight
    10.00 lbs

Details

  • Bearing Number
    22211
  • Housing Construction
    Cartridge
  • Locking Device
    Concentric Collar
  • Manufacturer Upc Number
    0883450042901
  • Max Rpm
    3200 rpm
  • Product Type
    Roller Bearing Cartridges
  • Radial Dynamic Load Capacity
    31400 lbf
  • Radial Static Load Capacity
    31900 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)