Motion
QAMC13A208SB

TIMKEN
QAMC13A208SB

Roller Bearing Cartridge - 2.5000 in Bore Dia., Cast Steel Material, Non-Expansion (Fixed)
Mi Item #04991694
MFR #QAMC13A208SB
Price$1,168.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QAMC13A208SB

Roller Bearing Cartridge - 2.5000 in Bore Dia., Cast Steel Material, Non-Expansion (Fixed)
Mi Item #04991694
MFR #QAMC13A208SB

Mfr description
QAMC13A208SB
  • Single Collar set-screw locking - CL Series - two set screws positioned at 60 degrees provide maximum positive locking power with minimal run out.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,168.24/each

Specifications

Dimensions

  • Bore Diameter
    2.5000 in
  • Inner Ring Width
    2.7300 in
  • Outside Diameter
    5.0000 in
  • Overall Width
    3.3900 in
  • Weight
    12.732 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Cylindrical
  • Duty Type
    Heavy Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion (Fixed)
  • Housing Material
    Cast Steel
  • Locking Device
    Double Concentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Manufacturer Upc Number
    883450043304
  • Product Type
    Roller Bearing Cartridges
  • Radial Dynamic Load Capacity
    46400 lbf
  • Radial Static Load Capacity
    48600 lbf
  • Retainer Type
    Steel
  • Type Of Bearing
    Mounted Roller Bearing
  • UPC_NO
    883450043304
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)