Motion
QAMC15A211ST

TIMKEN
QAMC15A211ST

Roller Bearing Cartridge - 2.6875 in Bore Dia., Cast Steel Material, Non-Expansion (Fixed)
Mi Item #04991733
MFR #QAMC15A211ST
Price$1,736.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QAMC15A211ST

Roller Bearing Cartridge - 2.6875 in Bore Dia., Cast Steel Material, Non-Expansion (Fixed)
Mi Item #04991733
MFR #QAMC15A211ST

Mfr description
QAMC15A211ST
  • Single Collar set-screw locking - CL Series - two set screws positioned at 60 degrees provide maximum positive locking power with minimal run out.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,736.82/each

Specifications

Dimensions

  • Bore Diameter
    2-11/16 in
  • Outside Diameter
    5.0000 in
  • Overall Width
    3.9600 in
  • Weight
    16.073 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Cylindrical
  • Duty Type
    Heavy Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion (Fixed)
  • Finish Coating
    Powder Coat
  • Housing Material
    Cast Steel
  • Locking Device
    Concentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450303217
  • Product Type
    Roller Bearing Cartridges
  • Radial Dynamic Load Capacity
    49900 lbf
  • Radial Static Load Capacity
    54100 lbf
  • Retainer Type
    Steel
  • Seal Type
    Labyrnith non-contacting, non-purging seal with DuPont™ Teflon®
  • Series
    QAMC
  • Type Of Bearing
    Mounted Roller Bearing
  • UPC_NO
    883450303217
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)