Motion
QAMC18A303SB

TIMKEN
QAMC18A303SB

QAMC18A303SB
MI ITEM #04991794
MFR #QAMC18A303SB
List Price$2,590.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QAMC18A303SB

QAMC18A303SB
MI ITEM #04991794
MFR #QAMC18A303SB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,590.68/each for your price

Overview

Mfr description
QAMC18A303SB

Specifications

  • Outside Diameter
    6.7500 in
  • Bearing Number
    22218
  • Locking Device
    Concentric Collar
  • Overall Width
    4.3400 in
  • Radial Dynamic Load Capacity
    79700 lbf
  • Radial Static Load Capacity
    87200 lbf
  • Manufacturer Upc Number
    883450330480
  • Weight
    26.00 lbs
  • Housing Construction
    Cartridge
  • Max Rpm
    2000 rpm
  • Shaft Diameter
    3-3/16 in
  • Overall Height
    6.7500 in
  • Overall Length
    4.3400 in
  • Product Type
    Roller Bearing Cartridges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought