Motion
QAMC18A307SN

TIMKEN
QAMC18A307SN

Roller Bearing Cartridge - 3.4375 in Bore Dia., Cast Steel Material, Non-Expansion (Fixed)
MI ITEM #04991825
MFR #QAMC18A307SN
Price$2,849.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QAMC18A307SN

Roller Bearing Cartridge - 3.4375 in Bore Dia., Cast Steel Material, Non-Expansion (Fixed)
MI ITEM #04991825
MFR #QAMC18A307SN

Mfr description
QAMC18A307SN
  • Single Collar set-screw locking - CL Series - two set screws positioned at 60 degrees provide maximum positive locking power with minimal run out.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,849.72/each

Specifications

Dimensions

  • Bore Diameter
    3.4375 in
  • Inner Ring Width
    3.4500 in
  • Outside Diameter
    6.7500 in
  • Overall Width
    4.0300 in
  • Weight
    26.764 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Cylindrical
  • Duty Type
    Heavy Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion (Fixed)
  • Housing Material
    Cast Steel
  • Locking Device
    Double Concentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Manufacturer Upc Number
    883450043878
  • Product Type
    Roller Bearing Cartridges
  • Radial Dynamic Load Capacity
    79700 lbf
  • Radial Static Load Capacity
    87200 lbf
  • Retainer Type
    Steel
  • Type Of Bearing
    Mounted Roller Bearing
  • UPC_NO
    883450043878

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)