Motion
QAMC18A308SN

TIMKEN
QAMC18A308SN

QAMC18A308SN
MI ITEM #04991833
MFR #QAMC18A308SN
Price$2,849.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QAMC18A308SN

QAMC18A308SN
MI ITEM #04991833
MFR #QAMC18A308SN

Mfr description
QAMC18A308SN
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,849.72/each

Specifications

Dimensions

  • Outside Diameter
    6.7500 in
  • Overall Height
    6.7500 in
  • Overall Length
    4.3400 in
  • Overall Width
    4.3400 in
  • Shaft Diameter
    3-1/2 in
  • Weight
    26.00 lbs

Details

  • Bearing Number
    22218
  • Housing Construction
    Cartridge
  • Locking Device
    Concentric Collar
  • Manufacturer Upc Number
    0883450194778
  • Max Rpm
    2000 rpm
  • Product Type
    Roller Bearing Cartridges
  • Radial Dynamic Load Capacity
    79700 lbf
  • Radial Static Load Capacity
    87200 lbf

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)