Motion
QAMC20A315SB

TIMKEN
QAMC20A315SB

QAMC20A315SB
Mi Item #04991847
MFR #QAMC20A315SB
Price$3,815.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QAMC20A315SB

QAMC20A315SB
Mi Item #04991847
MFR #QAMC20A315SB

Mfr description
QAMC20A315SB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,815.58/each

Specifications

Dimensions

  • Outside Diameter
    8.1250 in
  • Overall Height
    8.1250 in
  • Overall Length
    5.0500 in
  • Overall Width
    5.0500 in
  • Shaft Diameter
    3-15/16 in
  • Weight
    32.00 lbs

Details

  • Bearing Number
    22220
  • Housing Construction
    Cartridge
  • Locking Device
    Concentric Collar
  • Manufacturer Upc Number
    0883450044004
  • Max Rpm
    1600 rpm
  • Product Type
    Roller Bearing Cartridges
  • Radial Dynamic Load Capacity
    97700 lbf
  • Radial Static Load Capacity
    113000 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)