Motion
QAP09A111SO

TIMKEN
QAP09A111SO

Pillow Block Roller Bearing Unit - 1.6875 in Bore, 2-Bolt Base Mount, Concentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Steel Housing Material, Heavy Duty
Mi Item #04991897
MFR #QAP09A111SO
Price$716.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QAP09A111SO

Pillow Block Roller Bearing Unit - 1.6875 in Bore, 2-Bolt Base Mount, Concentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Steel Housing Material, Heavy Duty
Mi Item #04991897
MFR #QAP09A111SO

Mfr description
QAP09A111SO
  • Single Collar set-screw locking - CL Series - two set screws positioned at 60 degrees provide maximum positive locking power with minimal run out.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$716.50/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.1250 in
  • Base Width
    2.3700 in
  • Bolt Center Diameter
    5.7000 to 6.5000 in
  • Bolt Center To Center Length
    6.1000 in
  • Bolt Hole Diameter
    0.5000 in
  • Bolt Size
    0.625 in
  • Bore Diameter  
    1.6875 in
  • Bore Inside Diameter
    1.6875 in
  • Bore Length
    3.0700 in
  • Housing Width
    2.3700 in
  • Inner Race Width
    2.8800 in
  • Inside Diameter
    1.6875 in
  • Length
    7.8820 in
  • Length Through Bore
    2.88 in
  • Max Bolt Hole Spacing
    7.12 in
  • Min Bolt Hole Spacing
    6.25 in
  • Outer Diameter Type
    Cylindrical
  • Overall Height  
    4.2500 in
  • Overall Length  
    8.8750 in
  • Overall Width
    3.1000 in
  • Shaft Diameter
    1.6875 in
  • Weight
    8.54 lbs
  • Width
    2.3700 in, 60.20 mm

Details

  • Adapter Sleeve
    No
  • Additional Details
    O Seal - Medium Duty contact triple-lip seal made of high-strength urethane for superior abrasion resistance.
  • Bearing Insert Material
    Steel
  • Bearing Material
    Steel
  • Bearing Number
    22209
  • Bearing Type
    Spherical Roller Bearing
  • Bore Type
    Cylindrical
  • Cage Retainer Material
    Steel
  • Component Type
    Assembly
  • Distance Between Mounting Hole Cen
    5.7000 to 6.5000 in
  • Duty Type
    Heavy Duty
  • Dynamic Load Capacity
    24500 lbf
  • End Type
    Open
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coat
  • Housing Configuration
    2 Bolt Pillow Block
  • Housing Construction
    Solid
  • Housing Material
    Cast Steel
  • Housing Type
    Pillow Block
  • Insert Bearing Type
    Spherical Roller Bearing
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric (set screw) lock, single-collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    QAP09A111SO
  • Manufacturer Upc Number
    883450962636
  • Material
    Cast Steel
  • Max Operating Temperature
    121 °C, 250 °F
  • Max Rpm
    1950 rpm
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    121 °C, 250 °F
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    24500 lbf
  • Radial Static Load Capacity
    24200 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    22209
  • Retainer Type
    Steel
  • Rolling Element
    Spherical
  • Row Type
    Double Row
  • Seal
    Triple Lip
  • Seal Material
    Urethane
  • Seal Type
    Triple-lip contacting, self-purging urethane seal
  • Sealing Type
    Triple Lip
  • Self Aligning
    Yes
  • Series
    QAP
  • Shaft Attachment
    Single Concentric Collar
  • Static Load Capacity
    24200 lbf
  • Type Of Bearing
    Mounted Roller Bearing
  • UPC_NO
    883450962636
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)