Motion
QAP18A308SEC

TIMKEN
QAP18A308SEC

Roller Bearing Pillow Block - 3.5000 in Bore, 2-Bolt Base Mount, Concentric Collar Locking, Expansion Bearing (Floating), Cast Steel Housing Material
Mi Item #04992123
MFR #QAP18A308SEC
Price$2,671.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QAP18A308SEC

Roller Bearing Pillow Block - 3.5000 in Bore, 2-Bolt Base Mount, Concentric Collar Locking, Expansion Bearing (Floating), Cast Steel Housing Material
Mi Item #04992123
MFR #QAP18A308SEC

Mfr description
QAP18A308SEC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,671.35/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.7500 in
  • Base Width
    5.1300 in
  • Bolt Size
    1.0000 in | 25.40 mm
  • Bore Diameter  
    3.5000 in
  • Bore Inside Diameter
    3.5000 in
  • Housing Width
    5.1300 in
  • Inside Diameter
    3.5000 in
  • Length
    13.5000 in
  • Max Bolt Hole Spacing
    11.2500 in
  • Min Bolt Hole Spacing
    9.3800 in
  • Overall Width
    5.1300 in
  • Shaft Diameter
    3.5000 in
  • Width
    5.1300 in, 130.30 mm

Details

  • Bearing Number
    22218
  • Bearing Type
    Spherical Roller Bearing
  • Bore Type
    Straight
  • Dynamic Load Capacity
    79700 lbf
  • Expansion Capability
    Expansion
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Powder Coated
  • Housing Construction
    Solid
  • Housing Material
    Cast Steel
  • Insert Bearing Type
    Spherical Roller Bearing
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Set Screw - Single Collar
  • Lubricant Type
    Premium Industrial Grease
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    Cast Steel
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Replacement Bearing
    22218
  • Rolling Element
    Spherical Roller
  • Seal
    Double Lip
  • Seal Material
    Viton
  • Seal Type
    Double Lip Seal
  • Sealing Type
    Double Lip
  • Series
    QAP
  • Shaft Attachment
    Single Concentric Collar
  • Static Load Capacity
    87200 lbf
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)