Motion
QATU10A200SB

TIMKEN
QATU10A200SB

Take-up Roller Bearing Unit - Spherical Roller, 2 in Bore
Mi Item #04993239
MFR #QATU10A200SB
Price$856.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QATU10A200SB

Take-up Roller Bearing Unit - Spherical Roller, 2 in Bore
Mi Item #04993239
MFR #QATU10A200SB

Mfr description
QATU10A200SB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$856.08/each

Specifications

Dimensions

  • Body Width
    2.1300 in, 54.10 mm
  • Bore Diameter
    2 in
  • Overall Length
    6.0400 in, 153.40 mm
  • Overall Width
    2.1300 in, 54.10 mm
  • Shaft Diameter
    2.0000 in, 50.79 mm

Details

  • Dynamic Load Capacity
    117000 N, 26300 lbf
  • Product Type
    Take-Up Roller Bearing Units
  • Radial Dynamic Load Capacity
    117000 N, 26300 lbf
  • Radial Static Load Capacity
    118000 N, 26600 lbf
  • Shaft Attachment
    Double Concentric Collar
  • Static Load Capacity
    118000 N, 26600 lbf
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)