Motion
QATU11A203SO

TIMKEN
QATU11A203SO

Take-up Roller Bearing Unit - Spherical Roller, 55 mm Bore
Mi Item #04993266
MFR #QATU11A203SO
Price$1,108.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QATU11A203SO

Take-up Roller Bearing Unit - Spherical Roller, 55 mm Bore
Mi Item #04993266
MFR #QATU11A203SO

Mfr description
QATU11A203SO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,108.40/each

Specifications

Dimensions

  • Bore Diameter
    55 mm
  • Overall Length
    6.6100 in, 167.90 mm
  • Shaft Diameter
    2.1650 in, 55 mm

Details

  • Dynamic Load Capacity
    140000 N, 31400 lbf
  • Housing Construction
    Solid
  • Mounting Type
    Take-Up Block
  • Product Type
    Take-Up Roller Bearing Units
  • Radial Dynamic Load Capacity
    140000 N, 31400 lbf
  • Radial Static Load Capacity
    142000 N, 31900 lbf
  • Shaft Attachment
    Double Concentric Collar
  • Static Load Capacity
    142000 N, 31900 lbf
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)