Motion
QATU18A304SC

TIMKEN
QATU18A304SC

Take-up Roller Bearing Unit - Spherical Roller, 3-1/4 in Bore, Concentric Collar
Mi Item #04993411
MFR #QATU18A304SC
Price$2,916.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QATU18A304SC

Take-up Roller Bearing Unit - Spherical Roller, 3-1/4 in Bore, Concentric Collar
Mi Item #04993411
MFR #QATU18A304SC

Mfr description
QATU18A304SC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,916.91/each

Specifications

Dimensions

  • Bore Diameter
    3-1/4 in
  • Bore Length
    1.8100 in, 46 mm
  • Overall Height
    7.6300 in, 193.80 mm
  • Overall Length
    10.1200 in, 257 mm
  • Overall Width
    3.6300 in, 92.20 mm
  • Shaft Diameter
    3-1/4 in, 82.54 mm

Details

  • Dynamic Load Capacity
    355000 N, 79700 lbf
  • Housing Type
    Single Concentric Take-Up Block
  • Locking Device
    Concentric Collar
  • Product Type
    Take-Up Roller Bearing Units
  • Shaft Attachment
    Concentric Collar
  • Static Load Capacity
    388000 N, 87200 lbf
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)