Motion
QF25SPL13T8/16

LOVEJOY INC
QF25SPL13T8/16

Jaw Coupling Hub - Cplg Size: 25, Straight Jaw, Spline, Steel Material
MI ITEM #04993518
MFR #QF25SPL13T8/16
Your Price$391.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
QF25SPL13T8/16

Jaw Coupling Hub - Cplg Size: 25, Straight Jaw, Spline, Steel Material
MI ITEM #04993518
MFR #QF25SPL13T8/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$391.56/each(List $450.28)

Overview

Mfr description
QF25SPL13T8/16

Specifications

  • Coupling Size Code
    25
  • Bore Type
    Spline
  • Jaw Type
    Straight
  • Hub Material
    Steel
  • Outside Diameter
    4.2100 in
  • Length Through Bore
    1.8100 in
  • Number Of Teeth
    13T
  • Hub End Diameter
    3.1900 in
  • Max Rpm
    7000 rpm
  • Screw Clamp Type
    Set Screw
  • Series
    QF
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450285636
  • UPC_NO
    883450285636
  • Weight
    3.40 lbs
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text