Motion
QMCW18J308SB

TIMKEN
QMCW18J308SB

Piloted Flange Bearing - 3-1/2 in Bore , Eccentric Collar, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #04994528
MFR #QMCW18J308SB
Price$2,815.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QMCW18J308SB

Piloted Flange Bearing - 3-1/2 in Bore , Eccentric Collar, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #04994528
MFR #QMCW18J308SB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,815.58/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    8.6300 in; 219.20 mm
  • Bore Diameter  
    3-1/2 in
  • Flange Outside Diameter
    10.2500 in; 260.40 mm

Details

  • Bearing Number
    22218
  • Bearing Type
    Spherical Roller
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Grease, Oil
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Roller Bearing Units

Overview

Mfr description
QMCW18J308SB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought