Motion
QMFL09J040SEC

TIMKEN
QMFL09J040SEC

Flange-Mount Roller Bearing Unit - 40 mm Bore , Eccentric Collar, Expansion Bearing (Floating), Cast Steel Housing, Heavy Duty
MI ITEM #04995058
MFR #QMFL09J040SEC
Your Price$765.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QMFL09J040SEC

Flange-Mount Roller Bearing Unit - 40 mm Bore , Eccentric Collar, Expansion Bearing (Floating), Cast Steel Housing, Heavy Duty
MI ITEM #04995058
MFR #QMFL09J040SEC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$765.25/each(List $880.04)

Overview

Mfr description
QMFL09J040SEC
  • Eccentric Locking - EC Series - A reduced eccentric offset results in more mechanical advantage
  • This series provides a secure lock that should not release from a properly prepared shaft even in reversing applications

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Flange
  • Adapter Sleeve
    No
  • Housing Material
    Cast Steel
  • Bolt Circle Diameter
  • Bolt Center To Center Length
  • Locking Device
    Eccentric Collar
  • Expansion Type
    Expansion Bearing (Floating)
  • Duty Type
    Heavy Duty
  • Housing Construction
    Solid
  • Overall Length Diameter
  • Bearing Number
    22209
  • Type Of Bearing
    Spherical Roller
  • Overall Width
    3.1300 in
  • Bore Type
    Straight
  • Overall Height
  • Radial Dynamic Load Capacity
    24500 lbf
  • Radial Static Load Capacity
    24200 lbf
  • Length Through Bore
    2.87 in
  • End Type
    Open
  • Lubrication Type
    Lubrication Fitting
  • Bolt Size
    0.5 in
  • Bearing Material
    Steel
  • Additional Details
    C Seal - Double-lip seal with garter spring for maximum contact, and a heavy-duty steel shield that protects the seal from large pieces of debris that could damage the seal itself. Made from Viton, this seal provides excellent chemical and abrasion resistance and can operate at higher temperatures than nitrile rubber.
  • Flange Mounting Type
    4-Bolt Flange
  • Flange Outside Diameter
    5.3800 in;136.70 mm
  • Flange Thickness
    0.88 in
  • Manufacturer Upc Number
    883450262989
  • UPC_NO
    883450262989
  • Manufacturer Product Page
  • Weight
    11.304 lbs
  • Dynamic Load Capacity
    24500 lbf
  • Max Rpm
    4500 rpm
  • Static Load Capacity
    24200 lbf
  • Description
    QMFL09J040S, Eccentric Flange Block
  • Number Of Mounting Holes
    4
  • Relubricatable
    Yes
  • Maximum Speed
    4500 rpm
  • Overall Length
    5.3800 in
  • Retainer Type
    Steel
  • Self Aligning
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text