Motion
QMFY11J203SO

TIMKEN
QMFY11J203SO

Flange Bearing - 2-3/16 in Bore , Eccentric Collar, Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #04996385
MFR #QMFY11J203SO
Price$1,082.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QMFY11J203SO

Flange Bearing - 2-3/16 in Bore , Eccentric Collar, Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #04996385
MFR #QMFY11J203SO

Mfr description
QMFY11J203SO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,082.37/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    6.3800 in; 162.10 mm
  • Bore Diameter  
    2-3/16 in
  • Flange Outside Diameter
    7.7500 in; 196.90 mm

Details

  • Bearing Number
    22211
  • Bearing Type
    Spherical Roller
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Roller Bearing Units
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)