Motion
QMFY22J407SO

TIMKEN
QMFY22J407SO

Flange-Mount Roller Bearing Unit - 4.4375 in Bore , Eccentric Collar, Non-Expansion Bearing (Fixed), Cast Steel Housing, Heavy Duty
MI ITEM #04996586
MFR #QMFY22J407SO
List Price$6,887.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QMFY22J407SO

Flange-Mount Roller Bearing Unit - 4.4375 in Bore , Eccentric Collar, Non-Expansion Bearing (Fixed), Cast Steel Housing, Heavy Duty
MI ITEM #04996586
MFR #QMFY22J407SO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,887.90/each for your price

Overview

Mfr description
QMFY22J407SO
  • Eccentric Locking - EC Series - A reduced eccentric offset results in more mechanical advantage
  • This series provides a secure lock that should not release from a properly prepared shaft even in reversing applications

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Flange
  • Adapter Sleeve
    No
  • Housing Material
    Cast Steel
  • Bolt Circle Diameter
  • Bolt Center To Center Length
  • Locking Device
    Eccentric Collar
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Duty Type
    Heavy Duty
  • Housing Construction
    Solid
  • Overall Length Diameter
  • Finish Coating
    Powder coat
  • Bearing Number
    22222
  • Type Of Bearing
    Spherical Roller
  • Overall Width
    5.6500 in
  • Bore Type
    Straight
  • Seal Type
    Triple-lip contacting, self-purging urethane seal
  • Radial Dynamic Load Capacity
    125000 lbf
  • Radial Static Load Capacity
    147000 lbf
  • Length Through Bore
    5.53 in
  • End Type
    Open
  • Lubrication Type
    Lubrication Fitting
  • Bolt Size
    1 in
  • Bearing Material
    Steel
  • Additional Details
    O Seal - Medium Duty contact triple-lip seal made of high-strength urethane for superior abrasion resistance.
  • Flange Mounting Type
    4-Bolt Flange
  • Flange Outside Diameter
    15.1300 in;384.30 mm
  • Flange Thickness
    1.25 in
  • Manufacturer Upc Number
    883450256216
  • UPC_NO
    883450256216
  • Manufacturer Catalog
  • Weight
    92.024 lbs
  • Dynamic Load Capacity
    125000 lbf
  • Max Rpm
    1700 rpm
  • Static Load Capacity
    147000 lbf
  • Description
    QMFY22J407S, Eccentric Round Flange Block
  • Number Of Mounting Holes
    6
  • Relubricatable
    Yes
  • Maximum Speed
    1700 rpm
  • Retainer Type
    Steel
  • Self Aligning
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text