Motion
QMMC11J203SC

TIMKEN
QMMC11J203SC

QMMC11J203SC
Mi Item #04996924
MFR #QMMC11J203SC
Price$1,196.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QMMC11J203SC

QMMC11J203SC
Mi Item #04996924
MFR #QMMC11J203SC

Mfr description
QMMC11J203SC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,196.35/each

Specifications

Dimensions

  • Outside Diameter
    4.5310 in
  • Overall Height
    4.5310 in
  • Overall Length
    3.2900 in
  • Overall Width
    3.2900 in
  • Shaft Diameter
    2-3/16 in
  • Weight
    10.00 lbs

Details

  • Bearing Number
    22211
  • Housing Construction
    Cartridge
  • Locking Device
    Eccentric Collar
  • Manufacturer Upc Number
    0883450076838
  • Max Rpm
    3200 rpm
  • Product Type
    Roller Bearing Cartridges
  • Radial Dynamic Load Capacity
    31400 lbf
  • Radial Static Load Capacity
    31900 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)