Motion
QMMC15J215SB

TIMKEN
QMMC15J215SB

QMMC15J215SB
MI ITEM #04997003
MFR #QMMC15J215SB
Price$1,815.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QMMC15J215SB

QMMC15J215SB
MI ITEM #04997003
MFR #QMMC15J215SB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,815.02/each

Specifications

Dimensions

  • Outside Diameter
    5-7/8 in
  • Overall Height
    5-7/8 in
  • Overall Length
    3.9400 in
  • Overall Width
    3.9400 in
  • Shaft Diameter
    2-15/16 in
  • Weight
    18.00 lbs

Details

  • Bearing Number
    22215
  • Housing Construction
    Cartridge
  • Locking Device
    Eccentric Collar
  • Manufacturer Upc Number
    883450077729
  • Max Rpm
    2400 rpm
  • Product Type
    Roller Bearing Cartridges
  • Radial Dynamic Load Capacity
    49900 lbf
  • Radial Static Load Capacity
    54100 lbf
  • Type Of Bearing
    Mounted Bearing

Overview

Mfr description
QMMC15J215SB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought